14 in. Garlock 3000 150# 1/8 FF Gasket Full Face

You last purchased this on
 
Garlock

Blue-Gard® 3000 14 in. Garlock 3000 150# 1/8 FF Gasket Full Face

This product requires certification to purchase.
Brand image
You last purchased this on
 
Garlock

Blue-Gard® 3000 14 in. Garlock 3000 150# 1/8 FF Gasket Full Face

  • Fast #
  • Part #G3000FFG1501814
  • Item #3026205
  • Manufacturer Part #37706-7114
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Nitrile binder
  • Excellent sealability
  • Pressure class 150#
  • Cuts operational costs through reduced waste, maintenance, stocked inventory, fluid loss, and energy consumption
  • Drastically lowered emissions levels
  • Improved torque retention
  • Requires Certification

Specifications

ASME:
ASME B16.21, ASME B16.47, ASME B16.5
ASTM:
ASTM D-149, ASTM F-36, ASTM F-38, ASTM F-152, ASTM F-433, ASTM F-586, ASTM F-1315
CARB OTC LEED Compliant:
No
Coating:
Blue
Collection:
Blue-Gard® 3000
Color Finish Category:
Blues
Color Finish Name:
Blue
Diameter - Inside 1:
14 in
Diameter - Outside:
21 in
End Connection 1:
Gasket
End Connections:
Gasket
Fitting Type:
Gasket
Flange Type:
Full Face
GSA Approved:
No
IAPMO Listed -:
No
Material:
Aramid Fiber
Material Type:
Nitrile
Maximum Temperature:
700
Minimum Temperature:
-100
NSF Certified:
No
Number of Holes:
12 Hole
Origin:
Global
Pipe Diameter:
14 in
Pressure - Maximum:
1000 psi
Pressure Class:
150#
Thickness:
1/8 in
Type:
G3000FFG1501814
UL Listed:
No