1-1/2 in. 150# Ring Gasket
Blue-Gard® 3200 1-1/2 in. 150# Ring Gasket
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Collection:
- Blue-Gard® 3200
- Diameter - Inside 1:
- 1-1/2 in
- Diameter - Outside:
- 1-1/2 in
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/2 in
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Non-Asbestos
- NSF Certified:
- No
- UL Listed:
- No