5-3/8 in. 150# Ring Gasket
Blue-Gard® 3400 5-3/8 in. 150# Ring Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Improved torque retention
- Drastically lowered emissions levels
- Excellent Sealability
- Cuts operational costs through reduced waste, maintenance, stocked inventory, fluid loss, and energy consumption
Specifications
- ANSI:
- ANSI B16.5
- ASME:
- ASME B16.5
- Clean Bagged:
- No
- Collection:
- Blue-Gard® 3400
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey, Black
- Diameter - Inside 1:
- 3-1/2 in
- Diameter - Outside:
- 5-3/8 in
- End Connection 1:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Rubber
- Material Type:
- SBR
- Maximum Temperature:
- 700
- Minimum Temperature:
- -100
- NSF Certified:
- No
- Origin:
- Global
- Pipe Diameter:
- 3 in
- Pressure - Maximum:
- 1200 psi
- Pressure Class:
- 150#
- Product Type:
- Ring
- Thickness:
- 0.063 in
- UL Listed:
- No