5 in. Garlock 3000 150# 1/16 Ring Gasket

You last purchased this on
 
Garlock

Blue-Gard® 3000 5 in. Garlock 3000 150# 1/16 Ring Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Garlock

Blue-Gard® 3000 5 in. Garlock 3000 150# 1/16 Ring Gasket

  • Fast #
  • Part #G3000RG150116S
  • Item #855158
  • Manufacturer Part #37706-0105
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Improved torque retention
  • Drastically lowered emissions levels
  • Excellent Sealability
  • Available in sheet or cut gasket form
  • Cuts operational costs through reduced waste, maintenance, stocked inventory, fluid loss, and energy consumption
  • Requires Certification

Specifications

ANSI:
ANSI 150
ASME:
ASME B16.5
Collection:
Blue-Gard® 3000
Color Finish Category:
Blues
Color Finish Name:
Blue
Diameter - Inside 1:
5-563/1000 in
Diameter - Outside:
7-3/4 in
End Connection 1:
Gasket
End Connections:
Gasket
Fitting Type:
Gasket
GSA Approved:
No
IAPMO Listed -:
No
Material:
Rubber
Material Type:
Nitrile
Maximum Temperature:
700
Minimum Temperature:
-100
NSF Certified:
No
Origin:
Global
Pipe Diameter:
5 in
Pressure - Maximum:
1000 psi
Pressure Class:
150#
Product Type:
Ring
Thickness:
0.063 in
Type:
G3000RG150116S
UL Listed:
No