Blue-Gard® Style 3000 1 in. NBR and Aramid Fiber Ring Gasket

Part #G3000RG15018G  |  Item #7569976  |  Manufacturer Part #37706-1101

Call for Pricing EACH

Inside Diameter:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Aliphatic Hydrocarbons, Gasoline, Oil, Utility Services, Water

Clean Bagged: No

Collection: Blue-Gard® Style 3000

Color Finish: Blue

FM Approved: No

Fitting Type: Gasket

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 1 in

Material: Aramid Fiber, Rubber

Material Type: NBR

Maximum Pressure: 1000 psi

Maximum Temperature: 700

Minimum Temperature: -100

NSF Certified: No

Pressure Class: 150#

Product Type: Gasket

Thickness: 0.125 in

UL Listed: No