This product requires certification to purchase.

Full Face Gasket, Aramid Fiber with EPDM Binder EPDM, 12 in. ASME B16.5 Class 150, 0.125 in. Thick, 12 Bolt Holes

Garlock

BLUE-GARD® Style 3700 Full Face Gasket, Aramid Fiber with EPDM Binder EPDM, 12 in. ASME B16.5 Class 150, 0.125 in. Thick, 12 Bolt Holes

  • Fast #
  • Part #G3700FFG1501812
  • Item #7686726
  • Manufacturer Part #37705-5112
3.9 out of 5 Customer Rating
Brand image
Garlock

BLUE-GARD® Style 3700 Full Face Gasket, Aramid Fiber with EPDM Binder EPDM, 12 in. ASME B16.5 Class 150, 0.125 in. Thick, 12 Bolt Holes

  • Fast #
  • Part #G3700FFG1501812
  • Item #7686726
  • Manufacturer Part #37705-5112
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Excellent sealability
  • Improved torque retention
  • Drastically lowered emissions levels
  • Cuts operational costs through reduced waste, maintenance, stocked inventory, fluid loss, and energy consumption
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
12 in
Pressure Class
ASME B16.5 Class 150
Pressure - Maximum
1200 psi
Thickness
1/8 in
Characteristics & Features
Collection
BLUE-GARD® Style 3700
Color Finish Category
Greys
Color Finish Name
Light Grey
Fitting Type
Full Face Gasket
Material Type
Aramid Fiber with EPDM Binder
Electrical & Operational Information
Maximum Temperature
700
Minimum Temperature
-100
Warranty & Product Information
Application
Chemicals, Saturated Steam, Water
ASTM
ASTM D-149, ASTM F-104, ASTM F-1315, ASTM F-152, ASTM F-36, ASTM F-38, ASTM F-433
NSF Certified
No
Origin
Global