10 in. 300 psi 304 Stainless Steel Long Radius Spiral Gasket with Graphite
FLEXSEAL® 10 in. 300 psi 304 Stainless Steel Long Radius Spiral Gasket with Graphite
Package Quantity Info:
Each: 1 Inner Pack: 5-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- The FLEXSEAL® RWI features an inner ring, spiral winding, filler material, and a centering ring for use in higher pressure applications
- Durable, easy installation and removal
- Seals pressures to flange ratings, in accordance to ASME B16.5 and 16.47
- Suited to temperatures from cryogenic to 2000°F / 1093°C depending on metal and filler material
- Guide ring simplifies centering of sealing element on the flange face
- Suitable for raised face flanges up to class 2500# flanges
- Inner rings are provided standard for ASME B16.20 unless otherwise specified by the customer
- Inner ring can help shield sealing elements from erosion caused by abrasive media
Documents
Specifications
- ASME:
- ASME B16.20, ASME B16.5
- Collection:
- FLEXSEAL®
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Diameter - Inside 1:
- 10 in
- Diameter - Outside:
- 14-1/4 in
- FM Approved:
- No
- Fits Pipe Size:
- 10 in
- Fitting Type:
- Spiral Wound Gasket
- IAPMO Listed:
- No
- Material:
- Stainless Steel, Graphite, Carbon Steel
- Material Type:
- 304
- Maximum Temperature:
- 1400
- Minimum Temperature:
- -320
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 300#
- Thickness:
- 0.175 in
- UL Listed:
- No