1/2 in. 150 psi 304 Stainless Steel Spiral Gasket with Graphite
FLEXSEAL® 1/2 in. 150 psi 304 Stainless Steel Spiral Gasket with Graphite
Frequently Purchased Together
Product Details
- Style RW offers excellent general purpose performance for raised face flanges
- Its durable construction and consistent compression deliver superior safety and exceptional sealing performance
- The FLEXSEAL® RW is engineered for ASME flanges with metal windings, filler material, and a centering ring
- Centering ring accurately locates the gasket on the flange face, provides additional radial strength, and acts as a compression limiter
- Suited to temperatures from cryogenic to 2000°Ff / 1093°C, depending on metal and filler material
- Customer-tailored solutions accommodate a variety of conditions by combining various metals and filler materials
- Seal pressures to flange ratings, in accordance with ASME B16.5
- Easy installation and removal
- NOTE: Per ASME B16.20 all spiral wound gaskets for ASME B16.5 or B16.47 flanges are made with outer and inner rings (FLEXSEAL® RWI).
- Spiral winding (sealing element) consists of preformed metal and soft filler material
Documents
Specifications
- ASME:
- ASME B16.20, ASME B16.5
- CARB OTC LEED Compliant:
- No
- Clean Bagged:
- No
- Collection:
- FLEXSEAL®
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow, Grey
- Diameter - Inside 1:
- 1/2 in
- Diameter - Outside:
- 1-22/25 in
- End Connection 1:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Spiral Wound Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Stainless Steel, Graphite, Carbon Steel
- Material Type:
- 304
- Maximum Temperature:
- 1400
- Minimum Temperature:
- -320
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Thickness:
- 0.125 in
- Type:
- SWG1504GD
- UL Listed:
- No