20 in. 300 psi 304 Stainless Steel Spiral Gasket with Graphite

You last purchased this on
 
Garlock

FLEXSEAL® 20 in. 300 psi 304 Stainless Steel Spiral Gasket with Graphite

This product requires certification to purchase.
Brand image
You last purchased this on
 
Garlock

FLEXSEAL® 20 in. 300 psi 304 Stainless Steel Spiral Gasket with Graphite

  • Fast #
  • Part #SWG3004G20
  • Item #403896
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Style RW offers excellent general purpose performance for raised face flanges
  • Its durable construction and consistent compression deliver superior safety and exceptional sealing performance
  • The FLEXSEAL® RW is engineered for ASME flanges with metal windings, filler material, and a centering ring
  • Centering ring accurately locates the gasket on the flange face, provides additional radial strength, and acts as a compression limiter
  • Suited to temperatures from cryogenic to 2000°Ff / 1093°C, depending on metal and filler material
  • Customer-tailored solutions accommodate a variety of conditions by combining various metals and filler materials
  • Seal pressures to flange ratings, in accordance with ASME B16.5
  • Easy installation and removal
  • NOTE: Per ASME B16.20 all spiral wound gaskets for ASME B16.5 or B16.47 flanges are made with outer and inner rings (FLEXSEAL® RWI).
  • Spiral winding (sealing element) consists of preformed metal and soft filler material
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.20, ASME B16.5
CARB OTC LEED Compliant:
No
Clean Bagged:
No
Collection:
FLEXSEAL®
Color Finish Category:
Yellows
Color Finish Name:
Yellow, Grey
Diameter - Inside 1:
20 in
Diameter - Outside:
25-3/4 in
End Connection 1:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
20 in
Fitting Sizes:
20 in
Fitting Type:
Spiral Wound Gasket
GSA Approved:
No
IAPMO Listed -:
No
Material:
Stainless Steel, Graphite, Carbon Steel
Material Type:
304
Maximum Temperature:
1400
Minimum Temperature:
-320
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
300 psi
Pressure Class:
300#
Thickness:
0.125 in
Type:
SWG3004G20
UL Listed:
No