This product requires certification to purchase.

Flexible Graphite Gasket Sheet, Laminated, 316SS Tang, Branded, 0.120 in., 59.1 in. Width, 59.1 in. Length

Garlock

GRAPH-LOCK® Style 3125-TC Flexible Graphite Gasket Sheet, Laminated, 316SS Tang, Branded, 0.120 in., 59.1 in. Width, 59.1 in. Length

  • Fast #
  • Part #G3125TCGS606018
  • Item #10176531
  • Manufacturer Part #31255-7105
3.9 out of 5 Customer Rating
Brand image
Garlock

GRAPH-LOCK® Style 3125-TC Flexible Graphite Gasket Sheet, Laminated, 316SS Tang, Branded, 0.120 in., 59.1 in. Width, 59.1 in. Length

  • Fast #
  • Part #G3125TCGS606018
  • Item #10176531
  • Manufacturer Part #31255-7105
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Install in up to 75% less time compared to lead-oakum joints, hand-fitted flashings, mastics, or casing boots.
  • Rated at 20 psig (40ft of head), which exceeds the performance requirements of most applications.
  • Designed for use as a permanent seal. Seal elements are specially compounded to resist aging and attack from ozone, sunlight, water, and a wide range of chemicals.
  • Requires Certification

Documents

Dimensions & Measurements
Thickness
1/8 in
Characteristics & Features
Collection
GRAPH-LOCK® Style 3125-TC
Color Finish Category
Blacks
Color Finish Name
Black
Fitting Type
Gasket Sheet
Material Type
Graphite
Electrical & Operational Information
Maximum Temperature
850
Minimum Temperature
-450
Warranty & Product Information
Origin
Global