1-1/2 x 1/16 in. 500# PTFE Plastic and Silica Ring Gasket
Gylon® 3500 1-1/2 x 1/16 in. 500# PTFE Plastic and Silica Ring Gasket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reduced product loss and emissions, Reduced creep relaxation
- Unique manufacturing process minimizes cold flow problems typical of skived and expanded PTFE sheets
- Tight seal Improved performance over conventional PTFE
- Branding and color coding reduces misapplication
- Offers some of the largest sheet sizes in the industry
- Improved material utilization reduces waste
- Withstands a wide range of chemicals for extended service life in a wide variety of applications
- Excellent bolt torque retention
- Will not support flame
Specifications
- ASME:
- ASME B16.5
- ASTM:
- ASTM F-36, ASTM F-38, ASTM F-152, ASTM F-1315, ASTM F-433, ASTM D-149, ASTM F-586, ASTM F-104, ASTM F-37B, ASTM F-37B
- CARB OTC LEED Compliant:
- No
- Collection:
- Gylon® 3500
- Color Finish Category:
- Browns
- Color Finish Name:
- Fawn
- Diameter - Inside 1:
- 1-453/500 in
- Diameter - Outside:
- 3-3/8 in
- End Connection 1:
- Gasket
- End Connections:
- Gasket
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Silica, Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 500
- Minimum Temperature:
- -450
- NSF Certified:
- No
- Origin:
- Global
- Pipe Diameter:
- 1-1/2 in
- Pressure - Maximum:
- 1200 psi
- Pressure Class:
- 150#
- Product Type:
- Ring
- Thickness:
- 0.063 in
- UL Listed:
- No