Garlock
Gylon® 1 x 1/8 in. 150# Ring Gasket
Part #G1503503RG18G | Item #5152282 | Manufacturer Part #37135-1101
Inside Diameter:
How to get it:
Product Details
Documents
Specifications
ASME Specifications: ASME B16.5
ASTM Specifications: ASTM D-149, ASTM F-104, ASTM F-1315, ASTM F-152, ASTM F-36, ASTM F-38, ASTM F-433, ASTM F-586
Collection: Gylon®
Color Finish: Off White
Color Finish Category: Whites
End Connection 1: Gasket
End Connections: Gasket
Fitting Type: Gasket
GSA Approved: No
IAPMO Listed: No
Inside Diameter: 1-313/1000 in
Material: Plastic
Material Type: PTFE
Maximum Pressure: 1200 psi
Maximum Temperature: 500
Minimum Temperature: -450
NSF Certified: No
Origin: Global
Outside Diameter: 2-5/8 in
Pipe Diameter: 1 in
Pressure Class: 150#
Product Type: Ring
Thickness: 0.125 in
Type: G1503503RG18G
UL Listed: No
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing