10 in. Garlock 3500 150# 1/8 Ring Gasket
Gylon® 3500 10 in. Garlock 3500 150# 1/8 Ring Gasket
Frequently Purchased Together
Product Details
- Reduced product loss and emissions, Reduced creep relaxation
- Unique manufacturing process minimizes cold flow problems typical of skived and expanded PTFE sheets
- Tight seal Improved performance over conventional PTFE
- Branding and color coding reduces misapplication
- Offers some of the largest sheet sizes in the industry
- Improved material utilization reduces waste
- Withstands a wide range of chemicals for extended service life in a wide variety of applications
- Excellent bolt torque retention
- Will not support flame
Specifications
- ASME:
- ASME B16.5
- CARB OTC LEED Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Gylon® 3500
- Color Finish Category:
- Browns
- Color Finish Name:
- Fawn
- Diameter - Inside 1:
- 10-3/4 in
- Diameter - Outside:
- 13-3/8 in
- End Connection 1:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Maximum Temperature:
- 500
- Minimum Temperature:
- -450
- NSF Certified:
- No
- Origin:
- Global
- Pipe Diameter:
- 10 in
- Pressure - Maximum:
- 1200 psi
- Pressure Class:
- 150#
- Product Type:
- Ring
- Thickness:
- 0.125 in
- Type:
- G3500RG1501810
- UL Listed:
- No