6 x 0.125 in. 150# PTFE Ring Gasket

You last purchased this on
 
Garlock

Gylon® 3504 6 x 0.125 in. 150# PTFE Ring Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Garlock

Gylon® 3504 6 x 0.125 in. 150# PTFE Ring Gasket

  • Fast #
  • Part #G3504RG15018U
  • Item #3959277
  • Manufacturer Part #37721-1106
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Reduced creep relaxation
  • Unique manufacturing process minimizes cold flow problems typical of skived and expanded PTFE sheets
  • Tight seal, Improved performance over conventional PTFE, Reduced product loss and emissions
  • Branding and color coding reduces misapplication
  • Offers some of the largest sheet sizes in the industry
  • Improved material utilization reduces waste
  • Withstands a wide range of chemicals for extended service life in a wide variety of applications
  • Excellent bolt torque retention
  • Will not burn
  • Requires Certification

Specifications

ASME:
ASME B16.5
ASTM:
ASTM F-36, ASTM F-38, ASTM F-152, ASTM F-1315, ASTM F-433, ASTM D-149, ASTM F-586, ASTM F-37B, ASTM F-104
Application:
Moderate Concentrations of Acids, Some Caustics, Hydrocarbons, Solvent, Hydrogen Peroxide, Refrigerant, Cryogenic
CARB OTC LEED Compliant:
No
Clean Bagged:
No
Collection:
Gylon® 3504
Color Finish Category:
Blues
Color Finish Name:
Blue
Diameter - Inside 1:
6-5/8 in
Diameter - Outside:
8-3/4 in
End Connection 1:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Type:
Gasket
GSA Approved:
No
IAPMO Listed -:
No
Material:
Plastic
Material Type:
PTFE
Maximum Temperature:
500
Minimum Temperature:
-450
NSF Certified:
No
Origin:
Domestic
Pipe Diameter:
6 in
Pressure - Maximum:
800 psi
Pressure Class:
150#
Product Type:
Ring
Thickness:
0.125 in
UL Listed:
No