This product requires certification to purchase.

Gasket Sheet, PTFE with Barium Sulfate, Off-White, 0.094 in. Thick X 60.0 in. Length X 60.0 in. Width

Garlock

GYLON EPIX® Style 3510 EPX Gasket Sheet, PTFE with Barium Sulfate, Off-White, 0.094 in. Thick X 60.0 in. Length X 60.0 in. Width

  • Fast #
  • Part #G3510E6060332
  • Item #8584661
  • Manufacturer Part #35103EPX-6606
5 out of 5 Customer Rating
Brand image
Garlock

GYLON EPIX® Style 3510 EPX Gasket Sheet, PTFE with Barium Sulfate, Off-White, 0.094 in. Thick X 60.0 in. Length X 60.0 in. Width

  • Fast #
  • Part #G3510E6060332
  • Item #8584661
  • Manufacturer Part #35103EPX-6606
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • One thickness does the job of two
  • Seal performance and load retention equal of 1/16 in (1.6 mm)
  • Compressibility and forgiveness/conformability of 1/8 in (3.2 mm)
  • Patented hex profile creates superb sealing and ability to conform to imperfect flange surfaces
  • Same material as traditional GYLON®
  • Requires Certification

Documents

Dimensions & Measurements
Pressure - Maximum
1200 psi
Thickness
3/32 in
Characteristics & Features
Collection
GYLON EPIX® Style 3510 EPX
Color Finish Category
Whites
Color Finish Name
Off White
Fitting Type
Gasket Sheet
Material
Plastic
Material Type
PTFE with Barium Sulfate
Electrical & Operational Information
Maximum Temperature
500
Minimum Temperature
-450
Temperature Range
-450 to 500 Deg F
Warranty & Product Information
Application
Chemical Processing, Food and Beverage, Mining, Pharmaceutical, Primary Metals, Water, Wastewater, Pulp and Paper, Power Generation, Nuclear
ASTM
ASTM F-36L, ASTM D-1708, ASTM F-3149, ASTM ROTT, ASTM HOBT2, ASTM F-37B
Origin
Global