Link-Seal® 5-51/100 in. EPDM and Nylon Link-Seal with Nut and Bolt

Part #PLS650C  |  Item #3522618  |  Manufacturer Part #LS650C

Length:

5-51/100 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Color black
  • Install in up to 75% less time compared to lead-oakum joints, hand-fitted flashings, mastics, or casing boots
  • Rated at 20 psig (40ft of head), which exceeds the performance requirements of most applications
  • Designed for use as a permanent seal, seal elements are specially compounded to resist aging and attack from ozone, sunlight, water, and a wide range of chemicals
  • Standard fasteners have a two-part zinc dichromate and proprietary corrosion inhibiting coating
  • Manufactured in an ISO 9001 certified facility
  • Made in USA

Specifications

ASTM Specifications: ASTM B-633

Clean Bagged: No

Coating: Zinc Dichromate

Collection: Link-Seal®

Fits Pipe Size: 6 in

Length: 5-51/100 in

Material: Rubber

Material Type: EPDM

Maximum Temperature: 250

Minimum Temperature: -40

NSF Certified: Yes

NSF Specifications: NSF 61

Temperature Range: -40 to 250 Deg F (-40 to 121 Deg C)

Tensile Strength: 1450 psi

Thickness: 2.71 in

Thread Size: 1.75 mm