Ring Gasket, Aramid Fiber with Nitrile Binder(NBR) Nitrile(NBR), 5 in. ASME B16.5 Class 150, 0.063 in. Thick
Style 2950 Ring Gasket, Aramid Fiber with Nitrile Binder(NBR) Nitrile(NBR), 5 in. ASME B16.5 Class 150, 0.063 in. Thick
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- Excellent sealability
- Improved torque retention
- Drastically lowered emissions levels
-
Lead Law Compliant, Not Certified
Documents
Specifications
- Collection:
- Style 2950
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Fits Pipe Size:
- 5 in
- Fitting Type:
- Ring Gasket
- Lead Law Compliance Level:
- Compliant Not Certified
- Material Type:
- Aramid Fiber with Nitrile Binder
- Maximum Temperature:
- 700
- Minimum Temperature:
- -100
- Origin:
- Global
- Pressure Class:
- 150
- Thickness:
- 1/16 in