4 x 1/16 in. 1200 psi Non-Asbestos Ring Gasket
Style IFG-5500 4 x 1/16 in. 1200 psi Non-Asbestos Ring Gasket
Product Details
Product Details
- Inorganic fiber gasketing offers excellent thermal stability with minimal weight loss
- Reduced creep relaxation and improved torque retention provide optimal sealability
Specifications
- ASTM:
- ASTM F-104
- Collection:
- Style IFG-5500
- Color Finish Name:
- Grey
- Diameter - Inside 1:
- 4 in
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- Nitrile
- Maximum Temperature:
- 800
- Pressure - Maximum:
- 1200 psi