This product requires certification to purchase.

Ring Gasket, Inorganic Fiber with Nitrile Binder(NBR) Nitrile(NBR), 10 in. ASME B16.5 Class 300, 0.125 in. Thick

Garlock

Style IFG-5500 Ring Gasket, Inorganic Fiber with Nitrile Binder(NBR) Nitrile(NBR), 10 in. ASME B16.5 Class 300, 0.125 in. Thick

  • Fast #
  • Part #G5500RG3001810
  • Item #1564600
  • Manufacturer Part #37555-1210
4.9 out of 5 Customer Rating
Brand image
Garlock

Style IFG-5500 Ring Gasket, Inorganic Fiber with Nitrile Binder(NBR) Nitrile(NBR), 10 in. ASME B16.5 Class 300, 0.125 in. Thick

  • Fast #
  • Part #G5500RG3001810
  • Item #1564600
  • Manufacturer Part #37555-1210
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Tighter Seal. Excellent thermal stability with minimal weight loss. Reduced creep relaxation and improved torque retention provide optimal sealability.
  • Temperature Resistant. Withstand a continuous operating temperature of up to 550° F (290° C), and maximum spike of 800° F (425° C). IFG® 5500 has passed the Garlock Fire Test and is ABS Fire-Safe Type Approved
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
10 in
Pressure Class
ASME B16.5 Class 300
Pressure - Maximum
1200 psi
Thickness
1/8 in
Characteristics & Features
Collection
Style IFG-5500
Color Finish Category
Greys
Color Finish Name
Grey
Fitting Type
Ring Gasket
Material Type
Inorganic Fiber with Nitrile Binder(NBR)
Electrical & Operational Information
Maximum Temperature
800
Minimum Temperature
-100
Warranty & Product Information
ASME
ASME B16.5
NSF Certified
No
Origin
Domestic