114 x 120 in. 60/40 Polyester Flat King Sheet in White

Part #GGE05KWGOH  |  Item #7564393  |  Manufacturer Part #GE-05-KW-GOH

Call for Pricing per POUND

Color/Finish: White

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

ADA Compliant: No

Color Finish: White

Length: 114 in

Material: [Cotton, Plastic]

Material Type: Polyester

Width: 120 in