78 x 80 in. Fitted Sheet in White

Part #GGE10KWGOH  |  Item #7564391  |  Manufacturer Part #GE-10-KW-GOH

Call for Pricing per POUND

Length:

80 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

ADA Compliant: No

Color Finish: White

Length: 80 in

Product Type: Sheet

Size: King

Width: 78 in