Garnier-Thiebaut
Georgetown 21 x 30 in. Polyester Pillowcase in White
Part #GGE01SW | Item #7465231 | Manufacturer Part #GE-01-SW
Call for Pricing
EACH
Length:
30 inSHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Specifications
ADA Compliant: No
Collection: Georgetown
Color Finish: White
Length: 30 in
Material: [Cotton, Plastic]
Material Type: Polyester
Product Type: Pillowcase
Width: 21 in
Entire Collection
-
Call for Pricing
-
Call for Pricing