4 in. Gasket Heavy Wall Fabricated Straight DR 26 PVC 45 Degree Elbow

Part #MUL0673  |  Manufacturer Part #067324

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • Manufacturer may vary by location
  • Used in challenging conditions such as burial applications
  • Service fittings are manufactured with an extra heavy wall SDR 24 thickness
  • Identifiable gray gaskets make assembling the leak-proof joints easy
  • Engineered for strength exceeding ASTM requirements by over 25%
  • Typically half the weight of fabricated fittings
  • Corrosion resistant
  • Advanced material formulations allows the fitting to resist extreme forces without losing flexibility
  • Compatible with SDR26 and SDR35 sewer pipe

Specifications

ASTM Specifications: ASTM D-3034, ASTM F-1336

Application: Sewer

CSA Certified: CSA B182.2

Clean Bagged: No

End Connection 1: Gasket

End Connection 2: Gasket

End Connections: Gasket

FM Approved: No

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

Material: Plastic

Material Type: PVC

Maximum Pressure: 15 psi

Maximum Temperature: 73

NSF Certified: No

Schedule Class: DR 26