1 pt Pipe Joint Compound
Gasoila® 1 pt Pipe Joint Compound
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Gasoila®
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pressure - Maximum:
- 10000 psi
- Size:
- 16 oz
- UL Listed:
- No