3/4 in. x 75 ft. Soft Type K Copper Tube
GasShield™ 3/4 in. x 75 ft. Soft Type K Copper Tube
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Fire suppression system rated
- NSF approved
- Nominal soft Type K standard copper tube
- Made in the USA
- Meets applicable ASTM standards B-88
Specifications
- ASTM:
- ASTM B-88
- Collection:
- GasShield™
- Copper Tubing Temper:
- Soft
- Diameter - Outside:
- 7/8 in
- FM Approved:
- No
- Length:
- 75 ft
- Material:
- Copper
- NSF Certified:
- Yes
- PipeTubing Size:
- 3/4 in
- Product Type:
- Type K
- Wall Thickness:
- 0.065 in