1-1/3 in. Stainless Steel Tubing

You last purchased this on
 
Gastite

1-1/3 in. Stainless Steel Tubing

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gastite

1-1/3 in. Stainless Steel Tubing

  • Fast #
  • Part #TLFLOPPY28
  • Item #3547294
  • Manufacturer Part #LFLOPPY-28
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Used to provide additional protection where striker plates cannot be easily installed
  • Strip wound interlocking steel
  • Requires Certification

Specifications

Application:
CSST Gas Pipe, Propane, Natural Gas
Coating:
Galvanized
Diameter - Inside 1:
1-3/4 in
Height:
1-3/4 in
Length:
12 in
Material:
Steel
PipeTubing Size:
1-1/3 in