1-1/4 in. Stainless Steel Tubing
1-1/4 in. Stainless Steel Tubing
Frequently Purchased Together
Product Details
- Used to provide additional protection where striker plates cannot be easily installed
- Strip wound interlocking steel
Specifications
- Application:
- CSST Gas Pipe, Propane, Natural Gas
- Coating:
- Galvanized
- Diameter - Inside 1:
- 1-1/4 in
- Length:
- 12 in
- Material:
- Steel