DESCRIPTION

  • Corrosion tested and approved
  • Flexibility and durability allows for simple routing through complex building structures and designs
  • Highest lightning resistivity
  • Multiple layers of protection
  • Only metallically-shielded CSST on the market

Gastite Flashshield™ 1 in. CSST Stainless Steel Tubing

TFS16

Length:

SPECIFICATIONS

ASTM Specifications
ASTM A-240, ASTM E-184
CSA Certified
Yes
Collection
Flashshield™
Color Finish
Black
Length
50 ft
Material
Stainless Steel
Material Type
304L
Maximum Pressure
125 psi
Pipe Tubing Size
1 in
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY