Gastite
1/2 in. Male Angle Stub-Out
Part #TANGLESTUB01 | Item #3547286 | Manufacturer Part #ANGLE-STUB-01
$18.92
EACH
All Sizes
Sizes
Price
Qty
Actions
Product Details
- Reduces the number of joints in the system where contractors typically fabricate “stub-outs” from rigid pipe nipples, elbows and couplings.
- Provides a fixed-point termination for installations where the appliances are not yet installed
- Creates a more polished look to the overall installation
- Angle Stub-Out mounting plate provided at a 72-1/2° angle to facilitate mounting to angled side of most fireplace inserts
Documents
Specifications
ASTM Specifications: ASTM A-53
End Connection 1: Male
End Connection 2: Male
End Connections: Male
Fitting Size 1: 1/2 in
Fitting Size 2: 1/2 in
Fitting Sizes: 1/2 in
Fitting Type: Straight
Height: 5 in
Length: 4-1/2 in
Material: Steel