DESCRIPTION

  • Assembles in minutes with Continental Industries Con-Stab I.D Seal stab-on fittings
  • Designed tested and certified for direct burial
  • Eliminates corrosive threats associated with metallic piping
  • Lowest installed cost compared to other underground piping systems

Gastite 3/4 in. IPS Stainless Steel Tubing

TPE12

Length:

SPECIFICATIONS

CSA Certified
Yes
Color Finish
Yellow
End Connection 1
IPS
End Connections
IPS
Height
3/4 in
Length
250 ft
Material
Plastic
Pipe Tubing Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY