3/4 in. Brass Coupling
3/4 in. Brass Coupling
Package Quantity Info:
EA: 1 IP: 1 CA: 12-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- For Natural Gas & Propane
- Household Fault Current Protection
Specifications
- ANSI:
- ANSI LC1
- Application:
- CSST Gas Pipe
- Clean Bagged:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight, Coupling
- IAPMO Listed -:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 160
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 25 psi
- Temperature Range:
- -40 to 160 Deg F