3/4 x 30 in. Push-to-Connect x NPT SDR 11 Domestic Polyethylene Vertical Riser with Stab Coupling

You last purchased this on
 
Gastite

FlashShield™ 3/4 x 30 in. Push-to-Connect x NPT SDR 11 Domestic Polyethylene Vertical Riser with Stab Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gastite

FlashShield™ 3/4 x 30 in. Push-to-Connect x NPT SDR 11 Domestic Polyethylene Vertical Riser with Stab Coupling

  • Fast #
  • Part #TRISER1230
  • Item #1673946
  • Manufacturer Part #RISER-12-30
3.3 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Casing is TIG welded to adapter which provides a stronger and higher quality weld joint
  • Casing wall thickness exceeds ASTM requirements
  • Adapter machined from solid bar stock; not welded
  • Bending performed through roll bending as opposed to rotary bending
  • Every part is leak tested
  • Requires Certification

Specifications

ASTM:
ASTM D-2513
Application:
Polyethylene Pipe
Collection:
FlashShield™
End Connection 1:
Push-to-Connect
End Connection 2:
NPT
End Connections:
Push-to-Connect x NPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Coupling, Riser, Straight
Length:
30 in
Material:
Plastic
Material Type:
Polyethylene
Origin:
Domestic
Schedule Class:
SDR 11
Weight:
7 lb