3/4 in. MNPT Adapter CA360 Brass Flexible Gas Pipe Straight Fitting
XR3 Series 3/4 in. MNPT Adapter CA360 Brass Flexible Gas Pipe Straight Fitting
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Tool-less flare design; no special tools are required
- Metal-to-metal seal, with no split rings, O-rings or gaskets
- Shield-to-fitting contact for enhanced continuity
- All components are fully reusable.
- Exclusive, patented Jacket-Lock™ fitting eliminates exposed stainless steel beyond the nut
- Self-guiding assembly to ensure a perfectly even flare
Specifications
- Collection:
- XR3 Series
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Termination Fitting, Straight
- IAPMO Listed -:
- Yes
- Material:
- Brass
- Material Type:
- CA360
- NSF Certified:
- No
- Pressure - High:
- 25
- Temperature Range:
- -40 to 160 Deg F
- UL Listed:
- No