3/4 x 3/4 x 1/2 x 1 in. IPS Ductile Iron Multi-Port Manifold

You last purchased this on
 
Gastite

3/4 x 3/4 x 1/2 x 1 in. IPS Ductile Iron Multi-Port Manifold

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gastite

3/4 x 3/4 x 1/2 x 1 in. IPS Ductile Iron Multi-Port Manifold

  • Fast #
  • Part #T5PORTMAN1
  • Item #1785335
  • Manufacturer Part #5-PORTMAN-1
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 3 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Central Distribution point for appliance runs
  • Multiple mounting options
  • Quick & Easy Installation
  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
NPT
End Connection 2:
NPT
End Connection 3:
NPT
End Connection 4:
NPT
End Connections:
NPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
1/2 in
Fitting Size 4:
1 in
Fitting Sizes:
3/4 in x 3/4 in x 1/2 in x 1 in
Fitting Type:
Reducing
Length:
12 in
Material:
Ductile Iron
Outlet Quantity:
5