300 ft. x 1 in. CSST Stainless Steel Tubing
300 ft. x 1 in. CSST Stainless Steel Tubing
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Listed to ANSI LC1 and ICC-ES PMG LC1027
- Metallically-Shielded CSST
- Only CSST to provide protection from electrical system faults & lightning threats
- Pre-marked by the foot for easy measuring and installation
- Flexibility and durability allows for simple routing through complex building structures and designs
- Annealed 304 stainless steel makes tubing more flexible than brands not heat-treated
- Corrosion tested and approved
- Insulative Outer Jacket provides protection from electrical system faults
- Highest lightning resistivity
Specifications
- ASTM:
- ASTM A-240, ASTM E-184
- CSA Certified:
- Yes
- Color Finish Name:
- Black
- Length:
- 300 ft
- Material:
- Stainless Steel
- Material Type:
- 304L
- PipeTubing Size:
- 1 in
- Pressure - Maximum:
- 125 psi
- UL Listed:
- No
- Wall Thickness:
- 0.01 in