DESCRIPTION

  • Provides protection from puncture threats when tubing passes through structural members
  • Provides protection from puncture threats where tubing movement is restricted

Gastite Half Striker Plate

TTFM201

Length:

SPECIFICATIONS

Height
3-1/4 in
Length
6-1/2 in
Material
Carbon Steel
Width
3-1/4 in

Starting at
Call for Pricing
  • QUANTITY