DESCRIPTION

Gastite Malleable Iron 5-Port Female Manifold

TPORTMAN

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Female
End Connection 2
Female
End Connection 3
Female
End Connection 4
Female
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
1/2 in
Fitting Size 4
1/2 in
Material
Malleable Iron
Outlet Quantity
4
Size
3/4 in x 3/4 in x 1/2 in x 1/2 in