DESCRIPTION

Gastite 4 in. Manifold Mounting Kit

TMBRACE1

Brand Model Compatibility:

SPECIFICATIONS

Brand Model Compatibility
Gastite Portman 3/4/5 Manifolds
Height
4 in
Length
12 in
Material
Galvanized Steel
Width
4-1/2 in

Starting at
Call for Pricing
  • QUANTITY