DESCRIPTION

  • For flushed mount "fixed-point" termination of appliances

Gastite Recessed Gas Outlet Box with XR Fittings

TXROUTLETBOX8

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI Z21.15
CSA Certified
Yes
Depth
2-1/8 in
Fitting Size 1
1/2 in
Fitting Size 2
2 in
Height
8 in
Size
1/2 in x 2 in
Width
8 in