DESCRIPTION

  • Flexibility and durability allows for simple routing through complex building structures and designs
  • Pre-marked by the foot for easy measuring and installation

Gastite Stainless Steel Tubing

TS93A450

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

DOCUMENTS

SPECIFICATIONS

CSA Certified
Yes
Color Finish
Yellow
Length
50 ft
Material
Stainless Steel
Maximum Pressure
250 psi
Pipe Tubing Size
1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday