DESCRIPTION

  • Wall sconce

Gatco 1 Light Sconce Bath Light

G1681

Color Finish

 

SPECIFICATIONS

Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Height
9-1/2 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Volts
120V
Width
4-1/2 in

Starting at
Call for Pricing
  • QUANTITY