DESCRIPTION

Gatco Latitude II 100W Triple Sconce Light

G1686

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Latitude II
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4-5/8 in
Height
9-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100
Width
19-5/8 in

Starting at
Call for Pricing
  • QUANTITY