DESCRIPTION

  • ADA-AG approved

Gatco Latitude II 12 in. Grab Bar

GAT851

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Latitude II
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Length
12 in
Material
Steel

Starting at
Call for Pricing
  • QUANTITY