DESCRIPTION

  • 3"H×12"W×8 5/8"D
  • Concealed mounting

Gatco 12 x 8-63/100 in. Corner Basket

GAT1571

Color Finish

 

SPECIFICATIONS

Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Material
Brass
Width
8-63/100 in

Starting at
Call for Pricing
  • QUANTITY