12 x 8-63/100 in. Corner Basket in Satin Nickel
12 x 8-63/100 in. Corner Basket in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Concealed mounting
- 3"Hx12"Wx8 5/8"D
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Material:
- Brass
- Width:
- 8-63/100 in