DESCRIPTION

  • Single towel bar

Gatco Tiara 18 in. Towel Bar

G4341

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Tiara
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Installation Type
Wall Mount
Length
18 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS