DESCRIPTION

  • Solid forged brass
  • Tubing is 3/4"

Gatco Laurel Avenue 18 in. Towel Bar

G4581

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Laurel Avenue
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Installation Type
Wall Mount
Length
18 in

Starting at
Call for Pricing
  • QUANTITY