DESCRIPTION

  • Single towel bar

Gatco Channel 18 in. Towel Bar

G4691

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Channel
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
IAPMO Listed
No
Installation Type
Wall Mount
Length
18 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY