DESCRIPTION

  • Single towel bar

Gatco Designer II 18 in. Towel Bar

G5071

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Designer II
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-3/16 in
Height
2-11/16 in
Length
18 in
Material
Zinc

Starting at
Call for Pricing
  • QUANTITY