DESCRIPTION

  • Single towel bar

Gatco Charlotte™ 18 in. Towel Bar

GAT4351

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Charlotte™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Installation Type
Wall Mount
Length
24 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY